Shop All Anti-Vibration Gloves
Pyramex
Synthetic Leather, L, PR
Mfr # GL204HTL
Zoro # G108118895
product price: $15.19
/pr
Sold in multiples of 12 for $182.28
$182.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Palm Material Low Impact Synthetic Leather with PVC
- Color Black
Product Information
- Brand Pyramex
- MFR # GL204HTL
- Zoro # G108118895
- UPC # 810048735105
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | Large |
Details
Palm Material | Low Impact Synthetic Leather with PVC |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 24 PK, Blue, SMMMS, Zipper (58514)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- HONEYWELL HOWARD LEIGHT Impact Resistant Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250800)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- PYRAMEX Synthetic Leather, XL, PR (GL202HTXL)
- PYRAMEX Synthetic Leather, S, PR (GL203HTS)
- PYRAMEX Synthetic Leather, S, PR (GL807HTS)
- PYRAMEX Synthetic Leather, XL, PR (GL204CHTXL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBG2XL)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, 2X-Large (EWIMP0612)
- Pyramex Anti-Vibration Gloves