Shop All Traffic Safety Vests and Apparel
Pyramex
Safety Vest, Hi-Vis, Lime, 3XL
Mfr # RVZ2410X3
Zoro # G2141975
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
- Stripe Color Silver
Product Information
- Brand Pyramex
- MFR # RVZ2410X3
- Zoro # G2141975
- UPC # 814992005260
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Vest Size | 3XL |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Details
Item | Safety Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Features | Mic Tab |
Standards | ANSI/ISEA 107 |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 3 |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest, Right Chest |
Reflective Stripe Location | Chest, Waist |
Number of Outside Pockets | 5 |
Fabric Construction | Solid |
Includes LED Lights | No |
Total Number of Pockets | 8 |
Description
Safety Vest, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- ZORO SELECT Elbow Support, L, Black, Single Strap (6T570)
- PRESCO Presco Polka Dot Flagging Tape (PDPGBK-373)
- SIGNMISSION Traffic Keep Left Symbol Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22790 (A-DES-BW-1818-22790)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 3XL (RVZ2420X3)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 2XL (RVZ2420X2)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 4XL (RVZ2420X4)
- PYRAMEX Safety Vest, Hi-Vis, Lime, Large (RVZ2410L)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 4XL (RVZ2410X4)
- PYRAMEX Safety Vest, Hi-Vis, Lime, XL (RVZ2410XL)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- Pyramex High Visibility Clothing