Shop All Traffic Safety Vests and Apparel
Pyramex
Safety Vest, Hi-Vis, Lime, 2XL
Mfr # RVZ2410X2
Zoro # G2142063
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
- Stripe Color Silver
Product Information
- Brand Pyramex
- MFR # RVZ2410X2
- Zoro # G2142063
- UPC # 814992005208
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Details
Item | Safety Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Stripe Color | Silver |
Pockets | 7-9 |
Features | Mic Tab |
Standards | ANSI/ISEA 107 |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 3 |
Fabric Construction | Solid |
Number of Outside Pockets | 5 |
Total Number of Pockets | 8 |
Reflective Stripe Location | Chest, Waist |
Includes LED Lights | No |
Pocket Location | Below Left Chest, Below Right Chest, Left Chest, Right Chest |
Description
Safety Vest, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 3 ft. L x Vinyl Foam, 3/8" Thick (1926309032X3)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105679)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 4XL (RVZ2420X4)
- PYRAMEX Safety Vest, Hi-Vis, Orange, XL (RVZ2420XL)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- PYRAMEX Safety Vest, Hi-Vis, Lime, Large (RVZ2410L)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 3XL (RVZ2420X3)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- Pyramex High Visibility Clothing