Shop All Safety Goggles
Pyramex
Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series
Mfr # SB7020SDT
Zoro # G4950443
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Acetate, Polycarbonate
- UV Protection 99.90%
Product Information
- Brand Pyramex
- MFR # SB7020SDT
- Zoro # G4950443
- UPC # 814992000302
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Dielectric Protection No, Eye Socket Lining Material Polycarbonate, Eyewear Size Universal, Frame Color Black, Frame Material Nylon, Frame Style Wraparound, Gender Unisex, Includes Temples, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings Yes, Includes Polarized Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Half Mask Respirator, Blue, P100, L (10218529)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Wildcat Series (20525)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (644HR-LS)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7030SDT)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7010SDT)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (G704T)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1810ST)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series (G504DT)
- SAS SAFETY GOGGLE ZION X YELLOW LENS SAFETY (SA5104-03)
- Pyramex Eye Protection