Pyramex

Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series


product price: $7.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material Nylon
  • Frame Color Black
  • Lens Color Amber
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Material Polycarbonate
See all product information

Product Information

  • Brand Pyramex
  • MFR # GB1830ST
  • Zoro # G4950504
  • UPC #
    814992007998
  • Country of Origin Taiwan, Province of China
  • Category Safety Goggles

Dimensions

Eyewear Size Universal

Description

Adjustable Locations Headband, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Dielectric Protection No, Eye Socket Lining Material Polycarbonate, Eyewear Size Universal, Frame Color Black, Frame Material Nylon, Frame Style Wraparound, Gender Unisex, Includes Temples, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.