Shop All Safety Glasses
Pyramex
Safety Glasses, Mirror Scratch-Resistant
Mfr # SB5770D
Zoro # G4950267
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirror
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Pyramex
- MFR # SB5770D
- Zoro # G4950267
- UPC # 814992000708
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Venture 3 |
UV Protection | 99.99% UVA/UVB |
Standards | ANZI Z87.1-2015, CSA Z94.3-2007 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
Arm Tip Type | Adjustable |
Arm Color | Black |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Description
Safety Glasses, Series Venture 3(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adhesive-Backed Grippy Mat, Slate, 50 ft L (GRP36901-SLT)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0228-L)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- UNCLE MIKES OT ITP Holster, Right, Size 16 (89161)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (S3275S)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SB3620S)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- PYRAMEX Safety Glasses, Orange Mirror Scratch-Resistant (SS3345E)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB3380E)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (20539)
- Pyramex Safety Glasses