Shop All Safety Glasses
Pyramex
Safety Glasses, Mirror Scratch-Resistant
Mfr # SB3380E
Zoro # G3599736
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Pyramex
- MFR # SB3380E
- Zoro # G3599736
- UPC # 814992006045
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Zone II |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1+; CE EN166; AUS NSZ1337 |
Metal Detectable | Yes |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Features | Straight Back, Rubber Coated Temple Tips; Soft Nose Pad and Temples Provide a Comfortable Fit; Built-In Nose Pads; 99% UVA/B/C Protection |
Arm Color | Black |
Arm Tip Type | Spatula |
Frame Style | Traditional |
Frame Type | Full-Frame |
Description
Safety Glasses, Series ZONE II(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon 6.6, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, EN166, NSZ 1337
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- GEMPLERS Msds Binder, English, 1-1/2 In. Ring Size (2023P IND BAGGED)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SS3375E)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SS3320E)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB8610DTM)
- PYRAMEX Pyramex Safety Products Llc CHB310D Clear Lens Black Glasses (205342)
- PYRAMEX Safety Glasses, Photochromic Scratch-Resistant (SB8624D)
- PYRAMEX Intruder„¢ Safety Glasses Clear + 1.5 Lens , Clear Frame (S4110R15)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Polarized (DAGR-PZ)
- Pyramex Eye Protection