Shop All Safety Glasses
Pyramex
Safety Glasses, Mirror Anti-Scratch
Mfr # SS3365E
Zoro # G3599830
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Mirror
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Pyramex
- MFR # SS3365E
- Zoro # G3599830
- UPC # 814992006762
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series ZONE II(R), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon 6.6, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Eyeglass Cord, Standards ANSI Z87.1, EN166, NSZ 1337
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Pedestrian Crossng Sign, 30" x 30", DG3 FY (373-01499)
- ACCUFORM Fire Extinguisher Sign, 8X8", WHT/R, PS (PSP729)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- DUNLOP Knee Boots, Size 10, 17" H, Yellow, Plain, PR (8805000)
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SB2860S)
- PYRAMEX Safety Glasses, Clear H2MAX Lens, Polycarbonate Lens, Scratch Resistant Lens, Anti-Fog, Black Frame (SB9310STM)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5720D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S7210S)
- MCR SAFETY MCR Safety LW212 Law® 2 Safety Glasses, Orange Temple Inserts, Gray Lens (LW212)
- Pyramex Eye Protection