Shop All Safety Glasses
Pyramex
Safety Glasses, IR 5.0 Scratch-Resistant
Mfr # SB1850SF
Zoro # G3599605
original price:
$7.66
24% off
new price: $5.75
/ea
Sold in multiples of 12 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # SB1850SF
- Zoro # G3599605
- UPC # 814992003358
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | IR 5.0 |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Venture II |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1, MIL-PRF 32432, CE EN 166 |
Metal Detectable | Yes |
Photochromatic Lens | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Style | Traditional |
Frame Type | Half-Frame |
Arm Color | Black |
Arm Tip Type | Adjustable |
Welding Shade Designation | W5 |
Description
Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Green, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polyhexamethylene Adiptimide (Nylon 6/6), Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVE WORK HNDLR BLK L (2021-L)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- THOROGOOD SHOES Athletic Shoe, M, 16, Black, PR (809-6110 M 16)
- BOUTON OPTICAL Lady Eva Reading Magnifier Eyewear, PR (250-12-0175)
- PYRAMEX Ballistic Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (GB9420STM)
- PYRAMEX Safety Glasses, Photochromic Scratch-Resistant (SB8624D)
- PYRAMEX Safety Glasses, Dark Gray Anti-Fog, Scratch-Resistant (SB8623DT)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Static ; Anti-Scratch (SB7080SDNT)
- PYRAMEX Trifecta Steel Mesh Safety Glasses (SB74WMD)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB1820S)
- CREWS CHECKLITE SCRATCH-RESISTANT SAFETY GLASS (CL112)
- Pyramex Eye Protection