Shop All Safety Glasses
Pyramex
Safety Glasses, Indoor/Outdoor Anti-Static ; Anti-Scratch
Mfr # SB7080SDNT
Zoro # G5286224
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Static ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # SB7080SDNT
- Zoro # G5286224
- UPC # 814992004911
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series I-Force Slim, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, Anti-Static, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size S, Frame Material Nylon, Lens Material Acetate, Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Strap, Temple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- NMC CAUTION, SAFETY VEST REQUIRED, CGA49R (CGA49R)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10113)
- CONDOR Safety Sign, 7" H, 5" W, Vinyl, 465K67 (465K67)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB7020SDNT)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S2510S)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- PYRAMEX Safety Glasses, IR 5.0 Scratch-Resistant (SB1850SF)
- PYRAMEX Steel Safety Glasses, Trifecta Punched (SB76WMD)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (S2580S)
- RADIANS Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant (RS1-13)
- Pyramex Safety Glasses