Shop All Safety Glasses
Pyramex
Safety Glasses, Indoor/Outdoor Anti-Scratch
Mfr # S7280S
Zoro # G4950705
product price: $2.25
/ea
Sold in multiples of 12 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray Mirror
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # S7280S
- Zoro # G4950705
- UPC # 814992004256
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Provoq(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Indoor/Outdoor Mirror, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Indoor/Outdoor Mirror, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-202)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5123)
- ERGODYNE GloWear 8246Z-S Two-Tone Mesh Hi-Vis Safety Vest, Class 2, Single Size, M, Orange (24573)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S7220S)
- PYRAMEX Safety Glasses, Trifecta Steel, Mesh (SB74WMD)
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S2510SN)
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5720D)
- HEXARMOR Safety Glasses, Goggle Clear Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23003-04)
- Pyramex Safety Glasses