Shop All Safety Glasses
Pyramex
Safety Glasses, Gray Scratch-Resistant
Mfr # SB3620S
Zoro # G1930177
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Foam Lined No
- Series Cortez
- Standards ANSI Z87.1+
Product Information
- Brand Pyramex
- MFR # SB3620S
- Zoro # G1930177
- UPC # 814992007134
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Overall Length (Lens-Tip): 157mm; Overall Width (Hinge-Hinge): 137mm |
Details
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Cortez |
Standards | ANSI Z87.1+ |
Features | Durable Co-Injected Temples; Ribbed Cushioned Nosepiece; Commonly Used in Outdoor Applications Offers ProtectionFromExcessive Glare. |
Frame Type | Frameless |
Description
Safety Glasses, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Red (93705)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-HI_12x18 (T1-1036-HI_12x18)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SB3610S)
- PYRAMEX V2 Readers® Safety Glasses Clear +2.0 Lens , Black Frame (SB1810R20)
- PYRAMEX Ztek Eyewear, Clear Frame, Clear Lens (S2510S)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7960SF)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.5 (474425)
- Pyramex Eye Protection