Shop All Safety Glasses
Pyramex
Safety Glasses, Gray Anti-Scratch
Mfr # SB8623D
Zoro # G0330955
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Pyramex
- MFR # SB8623D
- Zoro # G0330955
- UPC # 811907023968
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI, CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY GLOVE & SAFETY Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (2000WC/S)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7960SF)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- PYRAMEX Safety Glasses, Silver Mirror Scratch-Resistant (S2570S)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- PYRAMEX Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GB9410STM)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- Pyramex Eye Protection