Shop All Safety Glasses
Pyramex
Safety Glasses, Gray Anti-Scratch
Mfr # SB1820S
Zoro # G3599535
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # SB1820S
- Zoro # G3599535
- UPC # 814992003327
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon 6.6, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 200 Pairs (3TCN4)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size XL, PR (GL609CXL)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (SB1880S)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB1860S)
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (S3270S)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- PYRAMEX Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (SBB5080DT)
- 3M Virtua™ AP Protective Eyewear, Clear, 10/Case (OCS1646)
- Pyramex Safety Glasses