Shop All Safety Glasses
Pyramex
Safety Glasses, Gray Anti-Scratch
Mfr # S2520S
Zoro # G3599508
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Rubber
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # S2520S
- Zoro # G3599508
- UPC # 814992004850
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Description
Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Rubber, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI, CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Descender, OKA, Aluminum, Black (80508N400KK)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11W)
- IDESCO SAFETY No Hacer Funcionar Safety Tag, PK10 (KAT817AC)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (S2580S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB2810S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1010S)
- PYRAMEX V2g® Safety Glasses Clear Anti-Fog Lens , Black Strap/Temples (GB1810ST)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB8620DTM)
- MECHANIX WEAR Vision Type-N, Clear Anti-Fog ; Anti-Scratch (VNS-10AA-PU)
- Pyramex Safety Glasses