Shop All Safety Glasses
Pyramex
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # SB2820ST
Zoro # G3599331
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # SB2820ST
- Zoro # G3599331
- UPC # 814992005598
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Rendezvous |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1+; MIL-PRF 32432 |
Metal Detectable | Yes |
X-Ray Detectable | No |
Photochromatic Lens | No |
Features | Adjustable Nose Pad. Lens/Frame Design Allows Air to Flow Freely. 9.5 Base Curve Lens; 99% UVA/B/C Protection; Commonly Used in Indoor, Low Light Applications |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Style | Traditional |
Arm Color | Black |
Frame Type | Half-Frame |
Arm Tip Type | Adjustable |
Description
Safety Glasses, Series RENDEZVOUS(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513W/7S)
- RONSTAN Rope Connector, Size Up to 1/4 In. (RF89)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB2810ST)
- PYRAMEX Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GB9410STM)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S3210S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB5680D)
- PYRAMEX Ztek® Safety Glasses Clear Anti-Fog Lens , Clear Frame (S2510ST)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520S)
- Pyramex Eye Protection