Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Scratch
Mfr # SB5710D
Zoro # G4949585
original price:
$3.60
11% off
new price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Pyramex
- MFR # SB5710D
- Zoro # G4949585
- UPC # 814992000630
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Venture 3(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113160)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, S, 1 PR (9011-S (7))
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SG3610S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S2510S)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- PYRAMEX Ztek Eyewear, Clear Frame, Clear Lens (S2510S)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (S2530S)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- Pyramex Safety Glasses