Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # S9910STMRG
Zoro # G0970867
original price:
$17.02
16% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Pyramex
- MFR # S9910STMRG
- Zoro # G0970867
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Series | Cappture |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1+, CSA Z94.3-15 |
Description
Pyramex Safety - Cappture - Clear Temples/Clear H2X Anti-fog with Rubber Gasket - Dielectric. Temples extend from browbar to avoid interference with prescription frame temples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 130)
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (6062S)
- KLEIN TOOLS Cooling Helmet Liner (60181)
- DUNLOP Size 4 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5770D)
- PYRAMEX Intruder„¢ Safety Glasses Clear + 1.5 Lens , Clear Frame (S4110R15)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S3210ST)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5080DT)
- PYRAMEX Proximity Safety Glasses (GLS806)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1013ID)
- Pyramex Eye Protection