Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # S3210ST
Zoro # G3599648
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Product Information
- Brand Pyramex
- MFR # S3210ST
- Zoro # G3599648
- UPC # 814992007455
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Overall Length (Lens-Tip): 158mm; Overall Width (Hinge-Hinge): 134mm |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | Alair |
Standards | ANSI Z87.1+; CE EN166 |
Features | Straight Temples; Integrated Nose Pieces; 99% UVA/B/C Protection; Fashionable Design Resembles Sunglasses; Indoor Applications |
Arm Color | Clear |
Arm Tip Type | Spatula |
Frame Type | Frameless |
Description
Alair- Clear Frame,Clear Antifog Lens, Series ALAIR(R), Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1, EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20921)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111003)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560.78X6X18BK-CS10)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLXL001200)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB1820ST)
- PYRAMEX Steel Safety Glasses, Trifecta Punched (SB76WMD)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7950SF)
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S5810S)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S7280S)
- URREA Safety glasses "Sport" gray model (USL018)
- Pyramex Safety Glasses