Shop All Safety Glasses
Pyramex
Safety Glasses, Blue Scratch-Resistant
Mfr # S3275S
Zoro # G3599727
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # S3275S
- Zoro # G3599727
- UPC # 814992006649
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Overall Length (Lens-Tip): 158mm; Overall Width (Hinge-Hinge): 134mm |
Details
Item | Safety Glasses |
Lens Color | Blue Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Alair |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1+; CE EN166 |
Features | Straight Temples; Integrated Nose Pieces; 99% UVA/B/C Protection; Fashionable Design Resembles Sunglasses; Outdoor Applications |
Metal Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Photochromatic Lens | No |
Arm Color | Black |
Frame Style | Traditional |
Arm Tip Type | Spatula |
Frame Type | Frameless |
Description
Safety Glasses, Series ALAIR(R), Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 9, 1 PR (N8-09)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MFF-07-009)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- CARHARTT Scratchless Belt, Black, 46" L, 1-5/16" W (A000550500113)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (S3270S)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- PYRAMEX Safety Glasses, Photochromic Scratch-Resistant (SB8624D)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB1810ST)
- PYRAMEX Highlander, Blk/Red Frame, Gray Lens, Gray Anti-Fog, Scratch-Resistant (SBR5020DT)
- PYRAMEX Pyramex Safety Products Llc CHB310D Clear Lens Black Glasses (205342)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- Pyramex Eye Protection