Shop All Safety Glasses
Pyramex
Safety Glasses, Blue Scratch-Resistant
Mfr # S2560S
Zoro # G3599690
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Pyramex
- MFR # S2560S
- Zoro # G3599690
- UPC # 814992004454
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Blue |
Frame Color | Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Ztek |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1, CSA Z94.3, CE EN 166 |
Photochromatic Lens | No |
X-Ray Detectable | No |
Metal Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Tip Type | Straight |
Frame Type | Frameless |
Arm Color | Blue |
Frame Style | Traditional |
Description
Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI, CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 (2UYC4)
- MSA SAFETY Cradle Suspension Head Harness (480234)
- TRU-SPEC Mens Tactical Pants, Coyote, 38" x 32" Sz (1434)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- PYRAMEX Safety Glasses, Silver Mirror Scratch-Resistant (S2570S)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Static ; Anti-Scratch (SB7080SDNT)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520S)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (S2540S)
- PYRAMEX V2 Readers® Safety Glasses Clear +1.5 Lens , Black Frame (SB1810R15)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14-I/O)
- Pyramex Eye Protection