Shop All Safety Glasses
Pyramex
Safety Glasses, Blue Anti-Scratch
Mfr # SB5760D
Zoro # G4949612
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # SB5760D
- Zoro # G4949612
- UPC # 814992000692
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Venture 3(R), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, No Text, R4-7-18HA (R4-7-18HA)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N96780M)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 6 ft. L (141S0036GY)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5720D)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- PYRAMEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (S9910STMRG)
- PYRAMEX Velar Clear Lens w/ Black Frame (SB10410D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S3210S)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7960SF)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- Pyramex Eye Protection