Shop All Safety Glasses
Pyramex
Safety Glasses, Amber Scratch-Resistant
Mfr # SB1830S
Zoro # G3599611
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Pyramex
- MFR # SB1830S
- Zoro # G3599611
- UPC # 814992003334
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Venture II |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1, MIL-PRF 32432, CSA Z94.3 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Metal Detectable | Yes |
X-Ray Detectable | No |
Frame Style | Traditional |
Arm Color | Black |
Arm Tip Type | Adjustable |
Frame Type | Half-Frame |
Description
Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polyhexamethylene Adiptimide (Nylon 6/6), Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK10, SCN09-7 (SCN09-7)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- PYRAMEX The Ultimate Goliath Glasses (SBW56)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB8610DT)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S5820S)
- PYRAMEX Velar Gray Lens w/ Black Frame (SB10420D)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB1810ST)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB6370SP)
- EDGE EYEWEAR Safety Glasses, Gray Polarized ; Anti-Scratch (TXD416)
- Pyramex Safety Glasses