Shop All Reader Eyewear
Pyramex
Pyramex Safety S2510R15 Safety Glasses Clear 1.5 Readers
Mfr # S2510R15
Zoro # G303846968
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyramex
- MFR # S2510R15
- Zoro # G303846968
- UPC # 814992008421
- Country of Origin China
- Category Reader Eyewear
Description
Features
- Economical wrap-around single lens with panoramic view
- Straight back flexible temples provide outstanding fit
- Soft, non-slip rubber temple tips
- Integrated nose piece
- Lenses are coated for superior scratch resistance
- Lenses provide 99% protection against harmful UV rays
- Frame Color: Clear
- Lens Color: Clear
- Magnification Strengths: 1.5
- Bridge: 13 mm
- Lens Base: 10 Curve
- Lens Size Diagonal: 64 mm
- Lens Size Vertical: 44 mm
- Lens Thickness: 2.5 mm
- Overall Length (Lens-Tip): 154 mm
- Overall Width (Hinge-Hinge): 137.5 mm
- PD: 68 mm
- Weight: 0.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA H.M.S. Napik, Body Cyan, Gate Grey, Screw Sleeve Cyan (957BDB6ABKK)
- PANDUIT External Label Roll Stand, 3" Cores (TDP43ME-RS)
- BOWMAN DISPENSERS Faceshield, Facemask Dispenser, SS (FM402-0111)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R25)
- PYRAMEX Reader Safety Glasses, Green Lens 1.5 IR, +1.5 Diopter, 6/box (S2514R15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R30)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D20)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R15)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30250)
- Pyramex Reader Eyewear