Shop All Prescription Insert Holders
Pyramex
Prescription Insert Holder, Nylon Frame
Mfr # RX6400
Zoro # G4953943
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- For Use With GB6410SDT, GB6420SDT
- Frame Material Nylon
- Standards ANSI Z87.1, CE EN166, CSA Z94.3
- Includes Micro-Fiber Storage Case
Product Information
- Brand Pyramex
- MFR # RX6400
- Zoro # G4953943
- UPC # 814992001491
- Country of Origin Taiwan, Province of China
- Category Prescription Insert Holders
Details
Item | Prescription Insert Holder |
Frame Color | Clear |
For Use With | GB6410SDT, GB6420SDT |
Frame Material | Nylon |
Standards | ANSI Z87.1, CE EN166, CSA Z94.3 |
Includes | Micro-Fiber Storage Case |
Compatible with Series | V2G |
Attachment Type | Clip |
Compatible with Brand | Pyramex |
Compatible with Product Type | Goggles |
Compatible with Manufacturer Model Number | GB6410SDT, GB6420SDT |
Compatible with Grainger Part Number | 23Y655, 23Y656 |
Compatible Grainger Part Number | 23Y655, 23Y656 |
Compatible with Manufacturer Model Number [NEW] | GB6410SDT, GB6420SDT |
Compatible with Manufacturer Part Number | GB6410SDT, GB6420SDT |
Compatible Manufacturer Part Number | GB6410SDT, GB6420SDT |
Compatible Manufacturer Model Number | GB6410SDT, GB6420SDT |
For Use with Mfr. Model Number | GB6410SDT, GB6420SDT |
For Use With Mfr. Model Number | GB6410SDT, GB6420SDT |
Description
Prescription Insert Holder, Attachment Type Clip, Compatible with Brand Pyramex, Compatible with Grainger Part Number 23Y655, 23Y656, Compatible with Manufacturer Model Number GB6410SDT, GB6420SDT, Compatible with Product Type Goggles, Compatible with Series V2G, For Use With GB6410SDT, GB6420SDT, Frame Color Clear, Frame Material Nylon, Includes Micro-Fiber Storage Case, Standards ANSI Z87.1, CE EN166, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Pant, Refl Piping, Lime, 4XL-5XL (RWP106-4X-5X)
- AVON PROTECTION Filter Mount Plug Tool, For C50, PK5 (72601-73)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- ESS Vice Rx Insert (740-0308)
- MCR SAFETY Hornet RX Insert, Black, Polycarbonate (HDXINSERT)
- ESS CDI Rx Inserts (740-0312)
- HONEYWELL UVEX Honeywell Prescription Insert Holder, Silver (S3959)
- HONEYWELL UVEX Prescription Insert Holder by Honeywell (S3350)
- ESS U-Rx Insert (740-0433)
- Pyramex Prescription Insert Holders