Shop All Eyewear Holders
Pyramex
Eyewear Retainer, Polyester/Cotton, 14inL
Mfr # CORDS9A
Zoro # G8622056
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Attachment Type Slip-On
- Length 14 in
- Metal Detectable No
- X-Ray Detectable No
Product Information
- Brand Pyramex
- MFR # CORDS9A
- Zoro # G8622056
- UPC # 814992008773
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 14 in |
Details
Item | Eyewear Retainer |
Material | Polyester/Cotton |
Attachment Type | Slip-On |
Metal Detectable | No |
X-Ray Detectable | No |
Color | Black |
For Use With | Eyewear |
Includes Breakaway | No |
Description
Eyewear Retainer, Attachment Type Slip-On, Body Material Polyester, Color Black, For Use With Eyewear, Includes Breakaway No, Length 14 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Performance Gloves – M (48-73-0031)
- NOTRAX Entrance Mat, Sapphire, 4 ft. W x 6 ft. L (170S0046SP)
- HY-KO Stop Sign, 24", PK2 (HW-65)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (222)
- HONEYWELL UVEX Eyewear Retainer, Blk, Slip On, 23-39/64" L (S518)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X58)
- CHUMS Original Assorted Eyewear Retainer (RCHX12CS)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (460X63)
- MCR SAFETY Eyewear Retainer, Red, Slip On, 28" L (220RD)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X64)
- Pyramex Eye Protection