Shop All Reader Eyewear
Pyramex
Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant
Mfr # SB1820R15
Zoro # G4928621
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Gray
- Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07
- Eyewear Venting Non-Vented
Product Information
- Brand Pyramex
- MFR # SB1820R15
- Zoro # G4928621
- UPC # 814992006700
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Gray Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Venture II(R), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (60JJ44)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309033X60)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R25)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R30)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R20)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R25)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R25)
- DIAMOND VISIONS Reading Glasses , 3PK (11-1161)
- Pyramex Eye Protection