Shop All Reader Eyewear
Pyramex
Bifocal Safety Reading Glasses, Wraparound Anti-Scratch
Mfr # SB1810R25
Zoro # G4928551
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Scratch
- Eyewear Size M
- Frame Style Wraparound
- Lens Material Polycarbonate
Product Information
- Brand Pyramex
- MFR # SB1810R25
- Zoro # G4928551
- UPC # 814992006519
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Venture II(R), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-WT)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLU (RT12012BBU)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R10)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R30)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D20)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D20)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84420)
- Pyramex Reader Eyewear