Pyle

Wireless Bt/Home Theater Hybird Amplifie


product price: $193.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Home Theater Pro Audio Receiver - High-Powered Hybrid Pre-Amplifier - Multi-Channel Source Audio Selection - Built-in Bluetooth for Wireless Music Streaming - AM/FM Radio with Digital LCD Display - USB Flash Memory Card Reader - MP3 Audio File Playback Support - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Jack - Microphone Inputs, 1/4’’ -inch - Headphone Jack, 1/4’’ -inch - RCA (L/R) Audio Input/output Jacks - Dedicated for Subwoofer Output - Screw-Type Speaker Terminal Binding Posts - Front Panel Button & Rotary Control Center - Independent Audio Source Selection - LED Backlight Illumination with Key Control ON/OFF - Microphone Volume/Echo Control - Integrated Overload & Short Circuitry Protection - Built-in Cooling Fan - Universal Rack Mount Design Bluetooth Connectivity: - Built-in Receiver for Wireless Audio Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLE PRO’ - Wireless Range: 35’+ ft. What’s in the Box: - Hybrid Pre-Amplifier - Detachable Rack-Mount Brackets - AM/FM Antenna - Remote Control - Power Cable Technical Specs: - Power Output: 3000 Watt MAX - Frequency Response: 40Hz-15 kHz, +/-2dB - S/N Ratio: >76dB - T.H.D.: <1% - Radio Station Memory Presets: 30 - Digital Media File Playback Support: MP3/WMA/WAV/FLAC/APE - Maximum USB Flash Memory Support: Up to 64GB - Battery Operated Remote, Requires (2) x ‘AAA’ Battery, Not Included - Power Cord Length: 4.5’ ft. - Power Supply: 120/240V, Switchable - Unit Dimensions (L x W x H): 16.9’’ x 3.5’’ x 11.8’’ – inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.