Shop All Marine & Boat Speakers & Navigation
Pyle
Waterproof Rated Bluetooth Marine Tower Speakers - Wakeboard Subwoofer Speaker System with Wireless
Mfr # PLMRLEWB47BB
Zoro # G501902213
product price: $111.99
/pr
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRLEWB47BB
- Zoro # G501902213
- UPC # 842893104881
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Features: - Includes (2) Wakeboard Tower Speakers - Waterproof Marine Grade Rated Construction - Rugged & Weather-Resistant Housing - Bluetooth Wireless Music Steaming - Compact Mountable Design - Built-in LED Illuminating Lights - 2-Way Full Range Audio Speaker System - Titanium Dome Tweeters - Long Excursion Subwoofers - Anti-Corrosion, UV Resistant Coating - Integrated Universal Roll Bar Mounting Clamps Bluetooth Connectivity: - Built-in Bluetooth Wireless Streaming Receiver - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Wireless Range: 30’+ ft. What's in the Box: - (2) Bluetooth LED Marine Speakers - Integrated Mounting Clamps - Power Supply Cable Technical Specifications: - Power Output: 300 Watt MAX (150 Watt RMS) - Sound System: 4'' Subwoofers, 1.0'' Tweeters - Waterproof Marine Grade Rating: IP-44 - Boat Roll Cage / Roll Bar Support Size: Up to 1.96'' (5cm) - Tweeter Type: Titanium Dome - Frequency Response: 70hz-20kHz - Impedance: 4 Ohms - Magnet: 10 Oz - Sensitivity: 90 dB - Construction Material: Engineered ABS Grills - Power Supply: DC 12V - Speaker Housing Size (L x W x H): 5.4'' x 7.6'' x 7.0'-inches (with Mounting Bracket)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE White Double Braid, 1/2" x 600' (47010)
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 50' (116005)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5176)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-415-10)
- PYLE 6.5" 2-Way Marine Speaker Black (PLMR605B)
- PYLE Marine Speakers With Led Lights, PLMRX68LEB (PLMRX68LEB)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT38W (PLMRKT38W)
- PYLE Pair Pyle 6.5" 2 Way Marine Speaker (PLMR62)
- PYLE White Water Resistant Radio Shield, PLMRCW2 (PLMRCW2)
- PYLE Pyle 6.5" Hydra Marine Speakers White (PLMR67W)
- INTELLIAN ACU S5HD i-Series DC Powered w/WiFi (BP-T901P)
- Pyle Marine & Boat Speakers & Navigation