Shop All Bluetooth & Smart Speakers
Pyle
Water Proof Bluetooth Speaker, PBTWP24BK
Mfr # PBTWP24BK
Zoro # G500670236
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PBTWP24BK
- Zoro # G500670236
- UPC # 68888745147
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Bluetooth V2.1 Technology - Enjoy Hands-Free Calls with Built-in Microphone - Connect and Stream Audio from MP3 Players, Smartphones, Tablets, PC, etc. - Compatible with Other Bluetooth-Enabled Devices - Control Volume & Song Selection Wirelessly via Connected Device - 2 Telephone Modes: Handset & Speaker - IP-47 Waterproof & Dustproof Construction - Easy Operation with Touch Button Controls - Battery Life: 8 hours - 10 Meter Bluetooth Range - Includes USB Charging Cable - Battery Capacity: 3.7V / 800mAh - Battery Charging Time: 1.5 Hours - Continuous Standby Time: 180 Hours - Built-in Li-Polymer Rechargeable Battery - Speaker Impedance (Output): 4-Ohm / 2 Watt - Low Voltage Reminder Light - Glossy UV Surface Treatment - Attach or Hang Using the Retractable Hook - Dimensions: 2.55'' (W) x 6.0'' (H) x 1.5'' (D)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Battery Replaces Altered Future Pro 150 (ML7-1219111111891)
- DUAL Indoor/Outdoor Speakers 3-Way (4") (White) (LU47PW)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack (ML4-6MP1082563)
- UNIVIEW UVTC6.152.0524, Universal Pole Mounting Bracket Elegant White, Universal Type (TR-UP06-IN)
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers (PDA6BU)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- Pyle Bluetooth & Smart Speakers