Pyle

Violin


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - High-Quality Piano Code - Wood Grain Visible - Double F Control Uniform Symmetry - Professionally Set Up and Ready to Play - Lightweight and Smooth Finish - 90% Glossy and 10% Matt - Plywood Body with Nice Flames Veneer on Top, Back & Side - Dyed Hardwood Fingerboard & Chin Rest, Carbon Fiber Tailpiece - Ebonized Pegs and Nut - Includes Student Foamed Triangle Case and Student Bow - With Rosin and Bridge - Metal Pull Plate - Durable and Fine Tuning to Ensure Standard Tuning What's in the Box: - Violin - Extra Set of String - Tuner - Shoulder Rest - Cleaning cloth Digital Violin Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Bow Frog Material: Ebony - Panel Material: Splint - Side Panel Material: Maple - Pull String Material: Metal - Total Violin Length: 23.6'' -inches - Headstock Material: Maple - Fretboard/Fingerboard Material: Maple - String Material: Steel - Product Dimension (L x W x H): 23.6'' x 8.3'' x 3.4'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.