Shop All Automotive Speakers & Amplifiers
Pyle
Two-Way Sound Speaker System, PL31BK
Mfr # PL31BK
Zoro # G500628398
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PL31BK
- Zoro # G500628398
- UPC # 842893129181
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - One Pair 3.5'' Two-way Coaxial Speaker Systems - Non-fatiguing Butyl Rubber Surround - 1'' High-Temperature KSV Voice Coil - Standard 3.5'' Size Fits OEM Locations - Black Poly Injection Cone - 1'' Neodymium Film Dome Tweeter - Ensures Low Distortion What's in the Box: - Pair of Speakers - Wires - Mounting Hardware Technical Specs: - Power Handling: 60 Watts RMS / 120 Watts Max - Impedance: 4 Ohm - Sensitivity: 88 dB - Mounting Depth: 1.61'' - Magnet Structure: 5.5 oz. - Power Cable Length: 10 ft. - Product Dimension: 3.46'' x 3.46'' x 2.01'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Golight Radioray GT Series Permanent Mount - White Halogen - Hard Wire (2020GT)
- RACE SPORT H9 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr (RSPNPH9)
- MAIN FILTER CIM-TEK 70174 Replacement/Interchange Spin-On Filter (MF0058071)
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 11/16 x 2-1/32 In (PF894-RV)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL.5 (PLMRS63WL.5)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mw (PLMRF65SW)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- Pyle Automotive Speakers & Amplifiers