Shop All Toothbrushes
Pyle
Sonic Toothbrush With Uv Sanitizer
Mfr # PHLTBS51WT
Zoro # G200687336
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PHLTBS51WT
- Zoro # G200687336
- UPC # 68888757782
- Country of Origin China
- Category Toothbrushes
Description
Features: - Lab Tested and Proven to Improve Oral Hygiene Health - Significantly Better Than Normal Brushing - Easy-to-Use with Deep Clean Ability - Safe for All Ages: Children, Teens and Adults - Removes Food Particles and Destroys Plaque Below the Gum Line - (3) Selectable Brush Intensity Modes: Normal, Whitening and Massage - Proven to Reduce Plaque by 97% in a Single Brushing - Reduces Bleeding by 60% and Gingivitis by 28% in 30 days - Ultraviolet Light Eliminates Germs and Bacteria on Your Toothbrush - UV Light Cover Doubles as a Rinse Cup - 41,000 Ultrasonic Pulse Vibrations Per Minute - Cleans and Stimulates Live Tissue for Healthy Gums - Includes 2 Individually Colored Brush Heads (6-Month Supply) - Built-in Rechargeable Battery - Battery Lasts up to 6 full Weeks with Regular Brushing - Marine Grade Waterproof IPX7 Design - 2 Minute Timer with 30 Second Alert for Each Mouth Quadrant - Automatic Power Off In-Between Brushing - Easy Single-Push Button Controls - Perfect for Travel & Portability - Ultra Quiet Operation While Brushing - Charge Docking Stand Base Included - Weight: Wand 3.5 oz. (Base 7.1 oz.) - Dimensions: Wand 7.2" x 1.2" x 1.1" (Base 4.9" x 4.8" x 3.6") - Power: 110 and 220 Volts AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Cohesive Bandage, Orange, 3" x 5 yd. (TS-3189-O)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-YL)
- AFS Clip on Window Flag Staff (5711066)
- BIOTONE Advanced Therapy Massage Gel, 1 gal Bottle, Unscented (ATG1G)
- PYLE Toothbrush Travel Charing Case W/Uv San., PHLSN61WT (PHLSN61WT)
- PYLE Toothbrush Travel Charing Case W/Uv San., PHLSN61BK (PHLSN61BK)
- ORAL-B Healthy Clean Toothbrush, 72Pk (41010904)
- REGISTRY Toothbrush, White, 150PK (CT-1512)
- MCKESSON Toothbrush, Ivory, Adult Medium, 1-1/16 Inch x 3/8 Inch Head, 1/2 Inch x 5-7/8 Inch Handle, 144PK (16-TB39)
- CAMCO POP-A-TOOTHBRUSH, 4-BRUSH, BLACK (57207)
- QUICK SHAVE Standard Replacement Toothbrush Head 6PK (QU26554)
- Pyle Toothbrushes