Pyle

Rv Wall Mount Audio/Video Receiver


original price: $165.99
8% off
new price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Audio + Video Digital Mobile Receiver System - Built-in Bluetooth Wireless Receiver for Music Streaming - Universal Standard Size: Console/ Wall Panel Installation - Multi Speaker ‘3-Zone’ Audio Source Control - Digital LCD Display with AM/FM Radio - Front-Loading CD/DVD Player - Versatile Digital Media File Support - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Jack - RCA (L/R) Audio Output Connectors - RCA (L/R) Audio Input Connectors - HDMI Connector ARC (Audio Return Channel) - RCA Video Input/Output Connectors - USB Flash Drive Reader - Built-in Weatherband Radio Functionality - Sound Configuration & EQ Adjustment - Front Panel Button Control Center - Integrated Alarm Clock - Headphone Jack, 3.5mm - Used for RV, Travel Trailers, Motor Homes, Campers & More Wireless Bluetooth Connectivity: - Built-in Receiver for Wireless Audio Ability - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Bluetooth Version: 2.1 - Wireless Range: 30’+ ft. - Bluetooth Network Password: ‘0000’ (4 Zeroes) What’s in the Box: - A/V Receiver System - Power & Wiring Harness - Remote Control Technical Specs: - MAX Power Output: 4 x 50 Watt - Universal Size Standard: Double DIN - Sound Mode: Stereo/Mono - Frequency Response: 40Hz-18kHz (+/-3dB) - Impedance: 4 Ohm - S/N Ratio: 60dB - Stereo Separation: >50dB, @ 1kHz - Tone Control: Bass/Treble +/-10dB - PLL Synthesizer Stereo Radio - Electronic Shockproof (ESP) Function - Maximum USB Flash Support: 32GB - Radio Station Memory: Up to 30 Presets - Digital Audio File Support: MP3, WMA - Digital Video File Support: MP4, AVI, MOV, MPG, FLV, XVID - CD/DVD Disc Compatibility Support: CD-R, CD-RW, VCD, DVD, MP3-CD - Power: DC 12V - Current Drain/Power Consumption: 10 Amp (Max.) - Chassis Dimensions: 7.0’’ x 6.3’’ x 3.9’’

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.