Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Pyle
Rear View Camera System (Discontinued)
Mfr # PLCM4350WIR
Zoro # G400680663
This Product is Discontinued
Product Information
- Brand Pyle
- MFR # PLCM4350WIR
- Zoro # G400680663
- UPC # 68888754279
- Country of Origin China
- Category Back-Up & Rear View Cameras
Description
Wireless Adapters: - 2.4G Transmitter and Receiver - Instantly Sends Camera Video to the LCD Display - Wireless Transmission Distance: 60 Feet Max. What's in the Box: - Compact Monitor - Backup Camera - Suction Cup Mount - Wireless Video Transmitter/Receiver - Power Supply Cables - RCA Video Cable Monitor: - Screen Display Size: 4.3 Inches - Universal Mount for Windshield or Dashboard - Reverse Camera Priority for Signal Sense - Video Sense Input Turns on When Video Signal is Received - Color System: NTSC / PAL - TFT-LCD Color Monitor - Contrast: 350:1 - Power Supply: DC12V - Dimensions (L x W x H): 4.75'' x 0.75'' x 3.1'' Camera: - Slim Bar Style Camera - Swivel Lens Angle Adjustable - Exterior Mountable (Above License Plate) - IP68 Marine Grade Construction - Waterproof and Fog Resistant - 420 TV Line Horizontal Resolution - Built-in Distance Scale Line - Low Lux Light Performance - Viewing Angle: 170 Degree - Auto white Balance - Video Output: 1.0V PP-75 Ohm - Power Supply: DC 12V - Dimensions (L x W x H): 9.8'' x 1.0'' x 0.9'' - System Includes Monitor, License Plate Camera, Suction Cup Mount, Wireless Transmitter, Wireless Receiver and All Necessary Connection Cables and Wiring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.