Shop All PA System Speakers
Pyle
Pyle Pro Portable Speaker Ipod & Blueth
Mfr # PWMA940BTI
Zoro # G900670300
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PWMA940BTI
- Zoro # G900670300
- UPC # 68888898997
- Country of Origin China
- Category PA System Speakers
Description
Docking System Suitable for Compatible 30-pin iPoods - Bluetooth Audio Connectivity For All Phones - Unit Powered by Internal Rechargeable Battery Pack - One VHF wireless Mic with FCC Certificate - 2 Mic, 1 Guitar and 1 Audio 1/4'' Input - One 6.35mm Male to 3.5mm Stereo Female Adaptor - Echo, Bass and Treble Controls - RF, Recharge, Low Batt and Power LED Indicators - Handheld Wireless Mic with 3 Position Power Switch & LED - Operation Range: Up to 100' ft. - 8'' Woofer and 3 Compression Tweeters - 300W RMS, 600W Peak Power - Unit Battery Life: Approx. 5 Hours - Mic Battery Life: Approx. 45 Hours - Ported Enclosure for Increased Bass Response - Telescoping Handle & Caster Wheels - 110/220 Voltage Switchable - Dimension: 10.6''x 9.3''x 14.6'' -inches - Weight: 25.4 LBS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- FLOORTEX Glacier Glass Mat, Desk Pad, 20" x 36 (FCDE2036G)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Simplicity Express 14.5G Hydrostatic Mower (ML-U1-CCA976)
- INNOVERA Innovera 53010 Standard Underdesk Keyboard Drawer; Black (53010)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- PYLE Rechargeable Portable Pa System (PWMA200)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- PYLE 8 Inch Portable Speaker, PPHP842B (PPHP842B)
- PYLE Powered Speaker With MP3, Bluetooth, Reco, PPHP1237UB (PPHP1237UB)
- Pyle Two Way Radios & Accessories