Shop All Power Inverters
Pyle
Pyle Power Inverter, PINV22
Mfr # PINV22
Zoro # G300680602
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PINV22
- Zoro # G300680602
- UPC # 68888750660
- Country of Origin China
- Category Power Inverters
Description
Output Voltage: 100V-120V - Frequency: 60 +/- 2Hz Waveform: Modified Sine Wave - Input DC Voltage: 10-15 Volts - 5 Volt USB Outlet Port - Undervoltage Alarm: 10.4 - 11.0 Volts DC - Off Low pressure: 9.7 - 10.3 Volts DC - Shut Down Over- Voltage: 14.5 - 15.5 Volts Dc - No - Load Consumption: 12 Volts DC - No - Load Current: <0.3 Amps - Continous Output Power: 100 Watts - Surge Peak Output Power: 200 Watts - Dimensions: 3.54''L x 3.14''W x 1.69''H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (LP-CC-8/10)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0416414)
- ABB TA25DU8.5, OVERLOAD RELAY ABB (TA25DU8.5)
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,750 W Peak, 1,250 W Continuous, 2 Outlets (PICOGLF12W12V120AL)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN121800500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN485010500)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120VR)
- Pyle Power Inverters