Shop All Automotive Speakers & Amplifiers
Pyle
Pyle 8" Blck Marine Wake Board Speaker
Mfr # PLMRB85
Zoro # G400628368
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRB85
- Zoro # G400628368
- UPC # 68888883504
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Speakers - Water Resistant Housing - Marine Grade Construction - Bullet-Style Speaker Design - 2-Way Audio Speaker System - Full Range Sound Reproduction - Large Diameter Sound Projection - Gold-Plated Speaker Plug Terminals - Sound: 8.0'' Speaker, 1'' Dome Tweeter - Excellent for Monitor or Surround Sound Applications - Mounting Bracket and Hardware Included - Fits Mounting Bars up to 2.0'' in Diameter - Support Bar, Tubing, Frame, Roll-Cage Mounting - Heavy Duty Engineered ABS Construction - Corrosion and Stain Resistant Coating - Protective Metal Grill Cover Technical Specs: - Max Power Output: 300 Watt - RMS Power Output: 150 Watt - Marine Grade IP Rating: IP-44 - 4 Ohm Impedance - Butyl Rubber Surround - 30 oz. Magnet Structure - Voice Coils: 1.5'' - Built-in Crossover Network - Frequency Response: 60Hz - 20kHz - Subwoofer Cone Material: Poly Mica - Tweeter Type: Polymer Dome - Dimensions (L x W): 9.9'' x 9.6'' - Weight: 9.92 lbs. (Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER US DOT Alcohol Testing Form, White, PK10 (6362)
- GATES Tri-Power Belts, AX91 (AX91)
- KEN-TOOL Truck Wrench Handle, For Use With 2WEZ7 (TR11)
- ILC Replacement For HYSTER S40XL STARTER (S-40XL STARTER)
- PYLE 5.25" Marine Speaker Pair, PLMRS5B (PLMRS5B)
- PYLE 4 Channel Waterproof MP3/ Ipod Marine Power Amplifier (PLMRMP3A)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652W (PLMR652W)
- PYLE 6.5" Marine Speaker Pair, PLMRS6B (PLMRS6B)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- Pyle Automotive Audio & Video