Shop All Automotive Speakers & Amplifiers
Pyle
Pyle 6.5" Pair Marine Wake Board Speaker
Mfr # PLMRW65
Zoro # G500628343
product price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRW65
- Zoro # G500628343
- UPC # 68888873826
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Speakers - Water Resistant Housing - Marine Grade Construction - Bullet-Style Speaker Design - 2-Way Audio Speaker System - Full Range Sound Reproduction - Large Diameter Sound Projection - Gold-Plated Speaker Plug Terminals - Sound: 6.5'' Speaker, 1'' Dome Tweeter - Excellent for Monitor or Surround Sound Applications - Mounting Bracket and Hardware Included - Fits Mounting Bars up to 2.0'' in Diameter - Support Bar, Tubing, Frame, Roll-Cage Mounting - Heavy Duty Engineered ABS Construction - Corrosion and Stain Resistant Coating - Protective Metal Grill Cover Technical Specs: - Max Power Output: 200 Watt - RMS Power Output: 100 Watt - Marine Grade IP Rating: IP-44 - 4 Ohm Impedance - Butyl Rubber Surround - 25 oz. Magnet Structure - Voice Coils: 1.0'' - Built-in Crossover Network - Frequency Response: 70Hz - 20kHz - Subwoofer Cone Material: Poly Mica - Tweeter Type: Polymer Dome - Dimensions (L x W): 9.1'' x 8.5'' - Weight: 7.71 lbs (Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Canvas Snap Tool (299190-1)
- SEA DOG Plug-1.25" T-Handle Brass, #520082-1 (520082-1)
- ILB GOLD Replacement For Prestolite, Sas-5401A Switch / Solenoid (SAS-5401A SWITCH / SOLENOID)
- RONSTAN Spare Parts Kit for R F6100 R F6111 (RF6161)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- PYLE Bluetooth Marine Amplifier Kit, 4-Ch., PLMRMB4CW (PLMRMB4CW)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- PYLE 10'' 1000 Watt Dvc Subwoofer, PL1090BL (PL1090BL)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- LIGHTLUZ 8 in. 150W 4 Ohm Color Optix Marine Subwoofer; White (LI3821925)
- Pyle Automotive Audio & Video