Shop All Automotive Speakers & Amplifiers
Pyle
Pyle 6.5" Blck Marine Wake Board Speaker
Mfr # PLMRB65
Zoro # G300628390
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLMRB65
- Zoro # G300628390
- UPC # 68888883481
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Includes (2) Speakers - Water Resistant Housing - Marine Grade Construction - Bullet-Style Speaker Design - 2-Way Audio Speaker System - Full Range Sound Reproduction - Large Diameter Sound Projection - Gold-Plated Speaker Plug Terminals - Sound: 6.5'' Speaker, 1'' Dome Tweeter - Excellent for Monitor or Surround Sound Applications - Mounting Bracket and Hardware Included - Fits Mounting Bars up to 2.0'' in Diameter - Support Bar, Tubing, Frame, Roll-Cage Mounting - Heavy Duty Engineered ABS Construction - Corrosion and Stain Resistant Coating - Protective Metal Grill Cover Technical Specs: - Max Power Output: 200 Watt - RMS Power Output: 100 Watt - Marine Grade IP Rating: IP-44 - 4 Ohm Impedance - Butyl Rubber Surround - 25 oz. Magnet Structure - Voice Coils: 1.0'' - Built-in Crossover Network - Frequency Response: 70Hz - 20kHz - Subwoofer Cone Material: Poly Mica - Tweeter Type: Polymer Dome - Dimensions (L x W): 9.1'' x 8.5'' - Weight: 7.71 lbs (Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tow Rope Yellow 13'L (02855)
- PERKO Flush Latch Black 2-1/2" X 2-1/2" W/ Offset Cam Bar & (0932DP1BLK)
- GABRIEL Shock Absorber, 43140 (43140)
- BALDWIN FILTERS Air Filter, 9-7/32 x 15-1/2 in. (PA2451)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- PYLE Portable Bluetooth Amplifier and Microphone System (PWMA1216BM)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (470144)
- Pyle Automotive Speakers & Amplifiers