Pyle

Professional Guitar Seat Padded Cushion


product price: $97.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - EVA Foam Padded Cradles Fit All Guitar Types - Finish Friendly Patch to Protect Guitar Neck when Using Stand - Non-slip Rubber Feet - Convenient Foot Rest for Comfortable Performance - Cradle Folds Up When Not in Use - Guitar Seat with Built-in Guitar Stand - Collapsible Design - Quick Release Pin for Compact Storage - Durable Padded Seat Cushion - Removable Ergonomic Backrest - Holds Acoustic, Electric, and Bass Guitars - *Some Assembly Required What's in the Box: - Guitar Seat with Padded Cushion Technical Specs: - Max. Load Capacity: 300 lbs. - Construction Material: Steel - Cradle Width: 5.9'' - 9.5'' -inches - Seat Cushion Size (L x W): 13.78'' x 10.24'' -inches - Seat Height: 27.17'' -inches - Minimum to Maximum Backrest: 11'' - 13.78'' -inches - Overall Product Dimension (L x W x H): 1.73'' x 1.38'' x 42.52'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.