Pyle

Professional Dynamic Unidirectional Mic


product price: $21.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Pyle
  • MFR # PDMIC59
  • Zoro # G200681174
  • UPC #
    68888762533
  • Country of Origin China
  • Category Microphones

Description

Features: - Built-in Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Vocals & Singing - Rugged Construction & Steel Mesh Grill - Includes 15' Foot XLR to 1/4'' Cable - ON/OFF Switch for Stage Control - Perfect for Stage Performance or In-Studio Use Technical Specs: - Mic Element: Dynamic - Pickup Pattern: Unidirectional Moving Coil - Mic Body Material: Zinc Alloy Metal - Open Circuit Sensitivity: -59 dB - Frequency Response: 50Hz-15kHz - Output Impedance: 600 Ohm, +/-3dB (0dB=1V/Pa @ 1kHz) - Dimensions (L x W x H): 1.96'' x 1.96'' x 6.41''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.