Shop All Monitor Mounts & Brackets
Pyle
Pro DJ Tripod Adjustable Notebook Computer Stand
Mfr # PLPTS2
Zoro # G0201653
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Width 16"
- Material Steel
- Color Black
- Length 16"
Product Information
- Brand Pyle
- MFR # PLPTS2
- Zoro # G0201653
- UPC # 68888901765
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4" |
Width | 16" |
Length | 16" |
Details
Material | Steel |
Color | Black |
Product Type | Notebook Stand |
Compatibility | Notebook |
Description
This Pro DJ Tripod Adjustable Notebook Computer Stand from Pyle Pro is great for mixing it up at any gig. Easily adjust the height from 16 in. to 28 in., then tweak the angle for maximum comfort. The wood and steel construction is durable enough to get you through any gig, any time, anywhere. Plus, the black high gloss finish looks great. It also rolls for easy transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for CSB GP 672 (ML7-61232111112202)
- ILB GOLD Replacement For Mobile Warming, Mw74V22-Sf Battery (MW74V22-SF BATTERY)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- DELL Dual VESA Mount with Adapter Bracket - MFF/TC (R07NF)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- PYLE Rack Mount Stand For Laptop, Mixer, Etc. (PLPTS45)
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- PYLE Universal Device Stand, PLPTS4X2 (PLPTS4X2)
- PYLE Laptop / Notebook Stand - Universal Device Holder, PLPTS25X2 (PLPTS25X2)
- PYLE Universal Stand Holder For Tablet Pc& Ip (PSPAD15)
- BARKAN MOUNTS Barkan 7 - 12 inch Fixed Tablet Wall Mount 3 lbs White Firm Tablet Clamp 360 Degree Rotation (T50)
- Pyle Monitor Mounts & Brackets