Pyle

Portable Pa Speaker & Microphone System, PPHP288B


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - High-Powered PA Speaker System - Portable Stereo Boombox Speaker Style - Bluetooth Wireless Music Streaming Ability - Includes Wired Microphone for Home Karaoke Fun - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - Dual Subwoofer Speaker Tower Design - Full Range Stereo Sound Reproduction - Ported Subwoofer Enclosure for Extended Bass - FM Radio with Digital LCD Display - Top Panel Audio Control Center - Unique Audio Recording Mode - Connect & Stream Audio from External Devices - MP3 Digital Audio File Playback - Aux (3.5mm) Input Jack - USB Flash Memory Reader - Micro SD Memory Card Reader - (2) 1/4’’ -inch (6.5mm) Microphone/ Guitar Instrument Inputs - Master Volume, Mic Volume, Treble, Bass Adjustable - Battery Level Indicator Light - Convenient Integrated Carry Handle - Rugged & Durable Molded Cabinet Design - Used for Public Gatherings, Crowd Control, Home Karaoke - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. Audio Recording Mode: - It's Easy: One Button Record Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Recording Files save via USB Flash or Micro SD Ports - Can Also Record Bluetooth Streaming Audio - Audio File Type Created: MP3 What’s In The Box: - PA Speaker System - Wired Microphone - Remote Control - Power Adapter Technical Specs: - Power Output: 600 Watt MAX - Speaker Style: Molded PA Speaker Cabinet - Sound System: 8.0’’ -inch Subwoofer Speakers (x2) - Wired Mic Cable Length: 9.8’ ft. - Impedance: 3 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB/Micro SD Flash Support: Up to 32GB - Mic Nominal Current Drain: <100mAh - LED Light Power Control Switch: ON / OFF - Construction Material: Engineered Polypropylene (PP) - Battery Life: Up to 2 Hours (Charge Time Approx. 4Hours) - PA Speaker Rechargeable Battery: 7.4V Li-ion, 1800mAh - 13.3Wh, 120g - Battery Operated Remote: (1) x CR-2025 Button Cell, Included - Power Cable Length: 4.9’ f.t - Power Supply: 120/240V (9V Power Adapter) - Total Speaker Size (L x W x H): 11.4’’ x 10.4’’ x 23.2’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.