Shop All Bluetooth & Smart Speakers
Pyle
Portable Bluetooth Wireless Speaker, PBMSQG5
Mfr # PBMSQG5
Zoro # G600681453
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PBMSQG5
- Zoro # G600681453
- UPC # 842893104997
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - 2-in-1 Speaker + Radio - Compact, Portable & High-Powered - Wireless Hi-Fi Active Stereo System - Bluetooth Music Streaming Ability - Built-in Rechargeable Battery - Digital Sound Amplifier - FM Radio with Auto-Tuning - USB Flash Drive Reader - MP3 Digital Audio File Compatibility - Aux (3.5mm) Input Jack - Ability to Connect External Devices - Side Panel Button Control Center - Full Range Stereo Sound Reproduction - Convenient Carry Handle Bluetooth Connectivity: - Instantly Stream Music from Your Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.2, A2DP - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: Over 30’+ Feet What's in the Box: - Wireless Tube Speaker - USB Charging Cable - Audio Connection Cable Technical Specs: - MAX Power Output: 100 Watt - Sound System: 1.0’’ Full Range Stereo - Impedance: 4 Ohm - Signal/Noise Ratio: >50dB - Frequency Response: 100-16kHz - Housing Construction Material: Engineered ABS - Digital Audio File Compatibility: MP3, WMA - Maximum USB Flash Support: 32GB - Rechargeable Battery: 3.7V Li-iOn, 1500mAh - Power: DC, 5V/1A - Dimensions (L x W x H): 10.4’’ x 3.6’’ x 3.9’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- SANOXY Retro Old School Style Handset, Anti Radiation 3.5mm Socket, RED (SANOXY-RETRO-RD)
- PYLE Portable Bt Karaoke Speaker System (PWMA335BT.5)
- KENWOOD Two Way Radio, VHF, 2W, 16 Ch, Analog (NX-P1202AVK)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTB (PDWR64BTB)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BK (PBTWP24BK)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- JBL Go 3 Waterproof Bluetooth Speaker, Black (JBLGO3BLKAM)
- Pyle Bluetooth & Smart Speakers