Shop All Bluetooth & Smart Speakers
Pyle
Portable Bluetooth Speaker, PBMSPG3BK
Mfr # PBMSPG3BK
Zoro # G000670217
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PBMSPG3BK
- Zoro # G000670217
- UPC # 842893119274
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - Portable Bluetooth Speaker - Compact & Portable Stereo System - Travel-Friendly Boom Box Speaker Style - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass - MP3 Digital Audio File Playback - Connect & Stream Audio from External Devices - USB Flash & Micro SD Memory Card Readers - Aux (3.5mm) Input Jack - Built-in Digital Audio Amplifier - EQ Audio Configuration Settings - Convenient Carry Handle for Travel - Front Panel Button Audio Control Center - Rugged & Durable Rubber-Coated Housing Design - Home Speaker System for Indoor / Outdoor Use Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Password, If Prompted: ‘0000’ (4 Zeros) - Wireless Range: Up to 35’+ ft. What’s In The Box: - Portable Bluetooth Speaker - USB Charging Cable - Audio (3.5mm) Connection Cable - Detachable Carry Strap Technical Specs: - Power Output: 100 Watt MAX - Speaker Type: Portable Radio Boombox - Sound System: 2.5’’ Tweeter Speaker - Impedance: 4 Ohm - Frequency Response: 120-12kHz - S/N Ratio: 65dB, +/-2dB - SPL: 89dB (1W/M) - T.H.D.: <1% - USB Interface Type: Micro, 2.0 - Digital Audio File Support: MP3, WMA - Battery Life: Up to 2+ Hours - Maximum USB/Micro SD Flash Memory Support: Up to 32GB - Construction Material: Engineered LG, Metal Alloy - Rechargeable Battery: 3.7V Li-iOn, 1500mAh - 5.55Wh - 41.5g - USB Cable Length: 2.6’ ft. - Power Supply: USB, DC 5V - Total Speaker Size (L x W x H): 9.8’’ x 3.6’’ x 4.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND Earpiece, MFR# MA1 (MA1)
- MONOPRICE 3.5mm S Plug to 3.5mm S Jack x2 Splitter (7204)
- ILC Replacement For CAMERON SINO, CSRBS950BL (CS-RBS950BL)
- MIGHTY MAX BATTERY 12v 7000 mAh Compatible Battery for UPS APC SMARTUPS 5000T (ML7-12191111111101111137)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTB (PDWR64BTB)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- JBL Go 3 Waterproof Bluetooth Speaker, Red (JBLGO3REDAM)
- Pyle Bluetooth & Smart Speakers