No Product Image Available

Pyle

Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo


product price: $51.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Pyle
  • MFR # PRJG48
  • Zoro # G101902088
  • UPC #
    68888760072
  • Country of Origin China
  • Category Projectors

Description

Features: - 1080p Support - Digital Media File Compatible Projector - Works with Audio, Video and Image Files - Compact, Portable & Light Weight - Perfect for All Your Home Theater Needs - Connectivity Interface: VGA, AV, HDMI Inputs - Connects to PC, Laptop, DVD, Gaming Console & More - SD Memory Card & USB Flash Drive Readers - Adjustable Projection Size up to 120'' inches - User Friendly Control Interface - Top Panel Button Control Center - Bright & Long Lasting LED Lamp - Manual Focus Lens - Built-in Speaker - Headphone Jack, 3.5mm - Screen Rotation Adjustment - Ability to be Mounted Upside-Down What's in the Box: - Compact Projector - Remote Control - Power Adaptor - 3-in-1 (RCA to 3.5mm) Cable Technical Specs: - Imaging System: LED Lamp - Projection Size: 20'' - 120'' inches - Maximum USB/SD Card Support: 16 GB - Native Resolution: 320 x 240 Pixels - Aspect Ratio: 16:9, 4:3 - Brightness: 400 Lumen - Lens: F=125 - Contrast: 300:1 - Colors: 16770K - Power: 12V - Consumption: 24 Watt - Digital File Compatibility: TXT, MPG, AVI, MP3, MOV, MKV & More - Battery Operated Remote, Requires (2) x 'AAA', Not Included - Dimensions (L x W x H): 5.0'' x 4.9'' x 2.2'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.