Shop All PA System Accessories
Pyle
Megphone With Sirn/Talk/Usb/Sd Card
Mfr # PMP57LIA
Zoro # G900680835
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PMP57LIA
- Zoro # G900680835
- UPC # 68888743334
- Country of Origin China
- Category PA System Accessories
Description
Features: - (3) Audio Function Modes: Talk, Siren, USB/SD Memory Playback - Built-in USB Flash & SD Memory Card Readers - MP3 Digital Audio File Playback - Convenient Wired Handheld Microphone - Ergonomic Pistol Grip and Light-Weight Chassis - Built-in Rechargeable Lithium Battery - *or Battery Powered by (8) x "C" Type Batteries, Not Included - Aux (3.5mm) Input Connector Jack - Connect & Stream Audio from External Devices - (Works with MP3 Players, Smartphones, Tablets, etc.) - Used by U.S. Armed Forces - For Indoor/Outdoor Use What's in the Box: - Megaphone Speaker - Removable USB Rechargeable Battery - USB Wall Power Adapter Technical Specs: - Power Output: 50 Watt MAX - Projection Distance: Up to 1,200 Square Yards - Rechargeable Battery: 11.V Lithium, 1500mAh - Megaphone Size (Diameter x Length): 9.5'' x 13.8'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Pro X Sprlght Wrlss Gam Mse Bl (910-005878)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- DURACELL Coppertop AA Batteries W/ Duralock Power Preserve (MN1500 / 4133351548)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- PYLE Professional 40W Megaphone/Bullhorn (PMP48IR)
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- PYLE Mini Compact Megaphone Bullhorn With Siren Alarm And Led Lights (PMP37LED)
- PYLE Pyle Pro Pmp35R Professional Megaphone/Bullhorn With Siren & Voice Recorder (PMP35R)
- SPECO TECHNOLOGIES Multi Room Streamer, A-Live (AS1)
- Pyle PA System Accessories