Shop All PA System Accessories
Pyle
Megaphone W/3.5Mm Aux-In
Mfr # PMP53IN
Zoro # G100680789
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PMP53IN
- Zoro # G100680789
- UPC # 68889023480
- Country of Origin China
- Category PA System Accessories
Description
Features: - (3) Megaphone Modes: Talk + Siren + MP3/AUX - Convenient Coiled-Cord Handheld Microphone - Button Activated Continuous Siren Alarm Tone - Adjustable Volume Control - Connect & Stream Audio from External Devices - Aux (3.5mm) Input - Simple Button Control Operation - High-Powered Audio Reproduction - Wide Bell Diameter for Extended Sound Projection - Ergonomic Pistol Grip & Lightweight Chassis - Battery Operated: Requires (8) x ‘C’ Batteries, Not Included Technical Specs: - MAX Power Output: 50 Watt - Audio Projection Range: Over 1,700’+ Yards - Sound Processor: Dynamic Piezo Driver - Dimensions: 9.0'' (Diameter) x 13.8'' (Length)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science 9146-202 Battery (9146-202 BATTERY CARDIAC SCIENCE)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BP6501PNP BP650C Battery 4 Pack (ML12-12F2MP4435)
- ZORO SELECT Megaphone, Dia 8 1/2 In, Range 1 Mile (3YML9)
- BATTERY CLERK AJC® Panasonic 12V 26Ah 12V 26Ah Sealed Lead Acid Battery (AJC-D26S-C-0-157058)
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- PYLE Compact Megaphone With Alarm, PMP24PK (PMP24PK)
- PYLE Megaphone, PMP561LTB (PMP561LTB)
- PYLE Megaphone, PMP51LT (PMP51LT)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- QFX Wireless Dynamic Professional Microphone (M-310)
- Pyle PA System Accessories